DESCRIPTION

  • All hardware for installation is included
  • Complete with plate, escutcheon and handle
  • Finishes will resist rusting and corrosion through everyday use

Rohl Wellsford® X-Trim for Pressure Balance Valve (Diverter Not Included)

RWE2313LM

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/16 in
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$246.57
EACH
  • QUANTITY