DESCRIPTION

  • Escutcheon, dome and handle

Rohl Caswell™ X-Trim for Volume Control

RCA2219LMTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$164.11
EACH
  • QUANTITY