DESCRIPTION

  • All hardware required for installation is included
  • Brass construction
  • Finishes will resist rusting and corrosion through everyday use
  • Must order rough valve to complete
  • Pressure balancing valve cartridge with scald guard
  • See page F30 for rough info

Rohl Wellsford® X-Trim for Volume Control

RWE2319LMTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

Starting at
$178.27
EACH
  • QUANTITY