Steel and Rubber Measuring Wheel
Rolatape® Steel and Rubber Measuring Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Calibrated wide rubber wheel accurately measures a wide variety of terrain including paved and unpaved surfaces
- Folding “insert and lock” handle is 40" extended and 22" collapsed
- All steel construction with heavy duty strength and durability
- Manufacturer warranty 5 years
- Available stand keeps the wheel upright when not in use
- Counter measures in feet up to 99,999' with convenient reset knob
Specifications
- Collection:
- Rolatape®
- Color Finish Name:
- Orange, Black
- Handle Length (in):
- 40 in
- Handle Material:
- Steel
- Handle Type:
- Bent
- Material:
- Steel, Rubber
- Product Type:
- Measuring Wheel
- Size:
- 3 ft
- Weight:
- 5 lb