• Cart

Romac Industries 1-1/4 in. Self Clean Repair Clamp RSC17

DESCRIPTION

  • 8 60W M Bulbs Required
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Used to repair splits and holes

Romac Industries 1-1/4 in. Self Clean Repair Clamp

RSC17

Length:

SPECIFICATIONS

Fits Pipe Size
1-1/4 in
Length
3 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY