1-1/2 in. IP Fusion Bonded Black Nylon Double Strap Saddle
1-1/2 in. IP Fusion Bonded Black Nylon Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 1-1/2 in