1-1/4 x 5 in. Bolt Yellow Shop Ductile Iron Coupling with SBR Gasket
Style 511 1-1/4 x 5 in. Bolt Yellow Shop Ductile Iron Coupling with SBR Gasket
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- For standard steel to standard steel
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-120, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Application:
- Copper Pipe, PVC Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- Style 511
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Length:
- 5 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- UL Listed:
- No
- Weight:
- 4 lb