• Cart

Romac Industries 1 in. CTS Stainless Steel Repair Clamp RSCC113

DESCRIPTION

  • For use on steel and copper pipe
  • Provides full circumferential repair of splits and holes

Romac Industries 1 in. CTS Stainless Steel Repair Clamp

RSCC113

Length:

SPECIFICATIONS

Fits Pipe Size
1 in
Length
3 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY