1 x 6 in. CC Nylon Strap Saddle

You last purchased this on
 
Romac Industries

1 x 6 in. CC Nylon Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

1 x 6 in. CC Nylon Strap Saddle

  • Fast #
  • Part #R101N076041
  • Item #1783744
  • Manufacturer Part #283-076041
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on steel or cast iron pipe
  • Stainless Steel Strap
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610
AWWA:
AWWA C-800
Coating:
Fusion Bonded Black Nylon
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Plastic, Stainless Steel, Ductile Iron, Rubber
Material Type:
Nylon, NBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Pressure Class:
350#
Tap Size:
1 in
UL Listed:
No
Width:
4 in