Romac Industries 16 in. Repair Clamp 11.10 - 10.70 in. RSS1111000

DESCRIPTION

  • Available with tapped outlet
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Provides full circumferential normal range repair of splits and holes
  • Single Section

Romac Industries 16 in. Repair Clamp 11.10 - 10.70 in.

RSS1111000

Length:

SPECIFICATIONS

Fits Pipe Size
10 in
Length
12 in
Material
Stainless Steel
Material Type
304L
Range in
10.70 in - 11.10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY