Romac Industries 10 in. CC Stainless Steel Nylon Double Strap Saddle R202N111031

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 10 in. CC Stainless Steel Nylon Double Strap Saddle

R202N111031

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
10 in
Material
Plastic, Stainless Steel
Maximum Pressure
350 psi
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY