Romac Industries 10 in. CC Stainless Steel Nylon Single Strap Saddle R101N12121

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 10 in. CC Stainless Steel Nylon Single Strap Saddle

R101N12121

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
10 in
IsAcceptableImage
Material
Plastic
Material Type
Nylon
Maximum Pressure
350 psi
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY