Romac Industries 10 in. Ductile Iron Bell Joint Restraint R6111110

DESCRIPTION

  • For us on Ductile Iron pipe 3" - 48", Cast Iron pipe 3" - 48" (same OD's as Ductile Iron), IPS size and std Steel 3" - 12" with transition gasket and a minimum thickness of SCH 40
  • Provides restraints for mechanical joints
  • off Torque off bolts and radial pads

Romac Industries 10 in. Ductile Iron Bell Joint Restraint

R6111110

Fits Pipe Size:

SPECIFICATIONS

Application
Ductile Iron Pipe
End Connection 1
Bell End
Fits Pipe Size
10 in
Material
Ductile Iron
Type
Wedge Restraint

Starting at
Call for Pricing
  • QUANTITY