Romac Industries 10 in. IP Stainless Steel Single Strap Saddle R30611102

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 10 in. IP Stainless Steel Single Strap Saddle

R30611102

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
10 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
10.70 in - 11.10 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY