Romac Industries 10 in. Stainless Steel Single Strap Saddle R101S111072

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 10 in. Stainless Steel Single Strap Saddle

R101S111072

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
Fits Pipe Size
10 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
10 in - 11.10 in
Tap Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY