10 in. Rubber Mechanical Joint Gasket
10 in. Rubber Mechanical Joint Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000 MBA 710-90
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No