Romac Industries
10 x 1 in. CC Stainless Steel Nylon Double Strap Saddle
Part #R202N111041 | Item #1670311 | Manufacturer Part #286-111041
$200.55
EACH
Tap Size:
1 inProduct Details
- Stainless Steel Strap
- For use on steel or cast iron pipe
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65/45/12
AWWA Specifications: AWWA C-800
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 10 in
Material: [Plastic, Stainless Steel]
Maximum Pressure: 350 psi
Tap Size: 1 in