Romac Industries 10 x 10 in. Wide Range Coupling RXR5011800

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Romac Industries 10 x 10 in. Wide Range Coupling

RXR5011800

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-111
Fitting Size 1
10 in
Fitting Size 2
10 in
Material
Ductile Iron
Range in
10.70 in - 11.41 in
Size
10 in x 10 in