Romac Industries 11 in. IPS Bronze Single Strap Saddle R202BS11102

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 11 in. IPS Bronze Single Strap Saddle

R202BS11102

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IPS
Fits Pipe Size
11-1/10 in
Material
Bronze
Maximum Pressure
350 psi
Outside Diameter
11 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY