12 in. Bell Joint Leak Clamp 13.20 - 13.65 in. OD

This product has been replaced by

No image available
CALLIGRAPHY 2LT WALL SCONCE
Manufacturer Part #216-12-GL/SS
You last purchased this on
 
Romac Industries

12 in. Bell Joint Leak Clamp 13.20 - 13.65 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
CALLIGRAPHY 2LT WALL SCONCE
Manufacturer Part #216-12-GL/SS
Romac Industries

12 in. Bell Joint Leak Clamp 13.20 - 13.65 in. OD

  • Fast #
  • Part #R51612
  • Item #251729
  • Manufacturer Part #216-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique design enables a single clamp to fit both caulked and rubber ring joints for most classes of cast iron and ductile iron pipe within a nominal size
  • High strength low alloy steel trackhead bolts
  • Provide a fast, economical means of repairing or preventing leaks in cast iron bells, caulked or rubber ring joints
  • Made in USA
  • Stainless steel armor to bridge gap between casting
  • Shop coat applied to cast parts for corrosion protection in transit
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-900
Application:
Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe
Coating:
Shop Coated
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
12 in
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Material:
Ductile Iron, Low Alloy Steel, Stainless Steel, SBR
PipeTubing Size:
12 in
Pressure Class:
150 psi
Range (in):
13.20 in - 13.65 in
Weight:
86 lb