• Cart

Romac Industries 12 in. CC Double Strap Saddle R2021320

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 12 in. CC Double Strap Saddle

R2021320

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Ductile Iron
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.00 in - 13.20 in
Tap Size
3/4 in
Waterworks Application
Sewer

Starting at
Call for Pricing
  • QUANTITY