• Cart

DESCRIPTION

Romac Industries 12 in. CC Stainless Steel Double Strap Saddle

R202S13201

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
12.00 in - 13.20 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY