Romac Industries 12 in. IP Stainless Steel Single Strap Saddle R306132072

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 12 in. IP Stainless Steel Single Strap Saddle

R306132072

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
12 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
12.75 in - 13.20 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY