DESCRIPTION

Romac Industries 12 in. Stainless Steel Repair Clamp 11.04 - 11.44 in. OD

RCL1114412000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
10 in
Length
12 in
Material
Stainless Steel
Material Type
304

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday