DESCRIPTION

Romac Industries 12 in. Stainless Steel Repair Clamp 13.15 - 13.55 in. OD

RCL1135512000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
12 in
Length
12 in
Material
Stainless Steel
Material Type
304