DESCRIPTION

Romac Industries 12 in. Stainless Steel Repair Clamp 6.60 - 7.00 in. OD

RSS10700

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
6 in
Length
12 in
Material
Stainless Steel