12 x 1-1/2 in. CC Stainless Steel Double Strap Saddle

Part #R202N132061  |  Item #1897734  |  Manufacturer Part #286-132061

$250.02 EACH
(Pricing is for 1-1/2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Plastic

Material Type: Nylon

Maximum Pressure: 350 psi

Tap Size: 1-1/2 in