12 x 12 x 8 in. Flanged Ductile Iron Tapping Sleeve

You last purchased this on
 
Romac Industries

12 x 12 x 8 in. Flanged Ductile Iron Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

12 x 12 x 8 in. Flanged Ductile Iron Tapping Sleeve

  • Fast #
  • Part #RSST1356080
  • Item #1771848
  • Manufacturer Part #100-1356080
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
  • Made in USA
  • Use to make a branch outlet
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-223
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
12 in
Fitting Type:
Reducing
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel, Ductile Iron, Rubber
Material Type:
304, 304L, SBR
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
13.16 in - 13.56 in
Tap Size:
8 in