12 x 12 x 8 in. Flanged Stainless Steel Tapping Sleeve
Style SST 12 x 12 x 8 in. Flanged Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-223
- Collection:
- Style SST
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 8 in