12 x 2 in. IP Iron and Stainless Steel and Nylon Double Strap Saddle

You last purchased this on
 
Romac Industries

Style 202NS 12 x 2 in. IP Iron and Stainless Steel and Nylon Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style 202NS 12 x 2 in. IP Iron and Stainless Steel and Nylon Double Strap Saddle

  • Fast #
  • Part #R202N132072
  • Item #530351
  • Manufacturer Part #286-132072
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • Double strap
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM A-194, ASTM A-240, ASTM A-240 Type 304, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610
AWWA:
AWWA C-800
Application:
Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe
Coating:
Fusion Bonded Black Nylon
Collection:
Style 202NS
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Fitting Type:
Dual Strap, Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
350
Range (in):
12 in - 13.2 in
Tap Size:
2 in
UL Listed:
No
Weight:
12.5 lb