Romac Industries 12 x 2 in. IP Stainless Steel Single Strap Saddle R306132072

Romac Industries

12 x 2 in. IP Stainless Steel Single Strap Saddle

Part #R306132072  |  Item #1619511  |  Manufacturer Part #136-132072

$246.21 EACH

Tap Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 12 in

Material: Stainless Steel

Maximum Pressure: 350 psi

Range in : 12.75 in - 13.20 in

Tap Size: 2 in