Romac Industries

12 x 3/4 in. CC Stainless Steel Nylon Double Strap Saddle

Part #R202N143831  |  Item #220217  |  Manufacturer Part #286-143831

$233.45 EACH
(Pricing is for 3/4 in)

Tap Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Plastic

Material Type: Nylon

Maximum Pressure: 350 psi

Tap Size: 3/4 in