12 x 3/4 in. IP Iron, Stainless Steel and Nylon Double Strap Saddle
12 x 3/4 in. IP Iron, Stainless Steel and Nylon Double Strap Saddle
Frequently Purchased Together
Product Details
- Made in USA
- Double strap
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- Material Type:
- Nylon
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 12 in - 13.2 in
- Tap Size:
- 3/4 in