Romac Industries 13 in. IPS Bronze Single Strap Saddle R202BS132072

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 13 in. IPS Bronze Single Strap Saddle

R202BS132072

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IPS
Fits Pipe Size
13-1/5 in
Material
Bronze
Maximum Pressure
350 psi
Outside Diameter
13 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY