DESCRIPTION

Romac Industries 14 - 24 in. Sewer Saddle (6.30 - 6.66 in. OD)

RCB6668U

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
Fits Pipe Size
14 in - 24 in
Maximum Pressure
350 psi
Range in
6.30 in - 6.66 in
Tap Size
6 in
Waterworks Application
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY