Romac Industries 14 in. - 24 in. Sewer Saddle (6.27 - 6.30 in. OD) RCB6308

DESCRIPTION

  • Flexible
  • Saddle can be installed easily by unskilled labor, using a socket or open end wrench
  • Superior Strap with strong 304 stainless steel band
  • Unique gaskets fit wide range of diameters for inventory reduction

Romac Industries 14 in. - 24 in. Sewer Saddle (6.27 - 6.30 in. OD)

RCB6308

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
Fits Pipe Size
14 in - 24 in
Maximum Pressure
350 psi
Pressure Class
350 PSI
Range in
6.27 in - 6.30 in
Tap Size
6 in
Waterworks Application
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS