• Cart

Romac Industries 16 in. IP Bronze Double Strap Saddle R202BS17402

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 16 in. IP Bronze Double Strap Saddle

R202BS17402

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM B-96
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
16 in
Material
Bronze
NSF Certified
No
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY