• Cart

Romac Industries 16 in. IP Double Strap Saddle R202S18902

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 16 in. IP Double Strap Saddle

R202S18902

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
16 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
17.40 in - 18.90 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY