Romac Industries 16 in. Iron Pipe Bronze Double Strap Saddle R202BS174072

DESCRIPTION

  • For use on steel or cast iron pipe

Romac Industries 16 in. Iron Pipe Bronze Double Strap Saddle

R202BS174072

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IPS
Fits Pipe Size
16 in
Material
Bronze
Tap Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY