This product requires certification to purchase.

16 x 3/4 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
Romac Industries

16 x 3/4 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S189031
  • Item #367964
  • Manufacturer Part #285-189031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

16 x 3/4 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S189031
  • Item #367964
  • Manufacturer Part #285-189031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
16 in
Material:
Stainless Steel
Pressure - Maximum:
350 psi
Range (in):
17.40 in - 18.90 in
Tap Size:
3/4 in