Romac Industries 18 in. Restraint for Ductile Iron RRG18

DESCRIPTION

  • For us on ductile iron pipe 3" - 48", cast iron pipe 3" - 48" (same OD's as ductile iron), IPS size and STD steel 3" - 12" with transition gasket and a minimum thicknessof schedule 40
  • Keyless shoe adjustment - 45° in both directions
  • Orbital action with 4 adjustment levels and 1 In. stroke length for faster cutting
  • Powerful 6.5 amp motor
  • Precision roller blade guide for accurate cuts
  • Provides restraints for mechanical joints
  • Quik-Lok™ blade change system
  • Variable speed dial for repetitive cuts
  • Variable speed trigger - 0-3,000 SPM
  • off Torque off bolts and radial pads

Romac Industries 18 in. Restraint for Ductile Iron

RRG18

Fits Pipe Size:

SPECIFICATIONS

Application
Ductile Iron Pipe
Fits Pipe Size
18 in
Material
Ductile Iron
Type
Wedge Restraint

Starting at
Call for Pricing
  • QUANTITY