Romac Industries 2-Bolt Ductile Iron Macro Coupling R261831

DESCRIPTION

  • Can accommodate pipe deflection of up to 8° (4° on each end)
  • Can be ordered with an adapter
  • Connection for catholic protection if desired
  • Easy installation and segmented bolt rings
  • Macro™
  • The inner gasket is used when coupling small pipe diameters
  • Two bolt extended range designed for strength and long life

Romac Industries 2-Bolt Ductile Iron Macro Coupling

R261831

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-219
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Ductile Iron
Range in
4.4 in - 5.60 in
Size
4 in x 4 in