DESCRIPTION

Romac Industries 2 in. Iron Pipe Double Stainless Steel Strap Nylon Saddle

R202N72

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in
Waterworks Application
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday