Romac Industries 2 in. Stainless Steel Repair Clamp RSCC238

DESCRIPTION

  • 200 psi 2"– 12", 150 psi 14"– 54"
  • Double disc design
  • For use on steel and copper pipe
  • Provides full circumferential repair of splits and holes
  • Stainless steel shaft, bronze disc Buna seat
  • Stainless steel spring

Romac Industries 2 in. Stainless Steel Repair Clamp

RSCC238

Length:

SPECIFICATIONS

Fits Pipe Size
2 in
Length
3 in
Material
Stainless Steel
Material Type
304L

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY