2 in. Bronze Double Strap Saddle
2 in. Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- Double strap
- For IPS steel, ductile iron, cast iron, asbestos cement pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Range (in):
- 6.63 in - 7.5 in
- Tap Size:
- 2 in
- Width:
- 4-1/2 in