This product requires certification to purchase.

2 x 1 in. IP Stainless Steel Double Strap Saddle

You last purchased this on
 
Romac Industries

2 x 1 in. IP Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S025042
  • Item #1810719
  • Manufacturer Part #285-025042
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

2 x 1 in. IP Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S025042
  • Item #1810719
  • Manufacturer Part #285-025042
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
2 in
Material:
Stainless Steel
Pressure - Maximum:
350 psi
Range (in):
2.50 in - 2.38 in
Tap Size:
1 in