2 x 6 in. NPT 300# Companion Black Ductile Iron and Rubber Flange
2 x 6 in. NPT 300# Companion Black Ductile Iron and Rubber Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-536 Grade 65-45-12
- AWWA:
- AWWA C-700-95, AWWA C-701
- CARB OTC LEED Compliant:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange, Straight
- Flange Type:
- Companion
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 300#
- Thickness:
- 0.88 in
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 3-4/5 in