Romac Industries 3-12 in. All Stainless Steel Repair Clamp 3.95 - 4.20 in. OD RSS104201200

DESCRIPTION

  • Available with tapped outlet
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Provides full circumferential normal range repair of splits and holes
  • Single Section

Romac Industries 3-12 in. All Stainless Steel Repair Clamp 3.95 - 4.20 in. OD

RSS104201200

Length:

SPECIFICATIONS

Fits Pipe Size
3-1/2 in
Length
12 in
Material
Stainless Steel
Material Type
304L
Range in
3.95 in - 4.20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY