Romac Industries 3/4 in. Stainless Steel Repair Clamp RSCC105

DESCRIPTION

  • For use on steel and copper pipe
  • Provides full circumferential repair of splits and holes

Romac Industries 3/4 in. Stainless Steel Repair Clamp

RSCC105

Length:

SPECIFICATIONS

Fits Pipe Size
3/4 in
Length
3 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY