DESCRIPTION

Romac Industries 3 in. SC Stainless Steel Repair Clamp

RSC1303

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
1 in
Length
3 in
Material
Stainless Steel
Material Type
304

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday